- White
- 18 in Size
description
- Ideal for food service, food processing and maintenance.
features
- 1 mil lightweight polyethylene sleeve 18"
- White
- Sold by the case - 1000/case
- Flat packaged
- FDA food compliant
| Wrists | Elastic |
| Color | White |
| Fabric | Polyethylene |
| Clothing Type | Sleeves |
| Weight | 7.72 LB |

