Skip to content Skip to navigation menu
PIP16-MP585/L

16-MP585/L

G-Tek PolyKor Impact, 18G Blue w/ L1 TPR, Black NeoFoam Grip, TC, A5 SIZE L-Blue
Item #116384946
  • Blue Color
  • Large Glove Size
  • NeoFoam Coating
PIP16-MP585/L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Blue Color
  • Large Glove Size
  • NeoFoam Coating

description

  • Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.

features

  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell with X7™ technology offers very high cut resistance and durability
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy awat from the bone, without sacificing dexterity
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
Color Blue
CRH 1:7
Glove Size Large
Coating Color Black
Coating Coverage Palm & Fingers
Gauge 18
Coating NeoFoam
Cuff Knit Wrist
Weight 0.44 LB
EAN or UPC 616314267062
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison