Skip to content Skip to navigation menu
PIP16-820/XXL

16-820/XXL

G-Tek PolyKor, 13G w/ 7G Acrylic Liner, 3/4 Dip Latex w/ MS Grip, A4 SIZE 2XL-Salt & Pepper
Item #111673858
  • Salt & Pepper Color
  • 2X-Large Glove Size
  • PolyKor Material
PIP16-820/XXL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Salt & Pepper Color
  • 2X-Large Glove Size
  • PolyKor Material

description

  • Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.

features

  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Double-Dipped Latex MicroSurface coated palm and knuckles help extend the life of the glove and provide excellent abrasion resistance
  • Acrylic lining provides economical cold weather protection
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
Cuff Knit Wrist
Gauge 13
Material PolyKor
Glove Size 2X-Large
Coating Coverage Palm, Fingers & Knuckles
Coating Color Black
Color Salt & Pepper
CRH 6:1
Weight 0.16 LB
EAN or UPC 616314131110
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison