Skip to content Skip to navigation menu
PIP16-820/L

16-820/L

G-Tek PolyKor, 13G w/ 7G Acrylic Liner, 3/4 Dip Latex w/ MS Grip, A4 SIZE L-Salt & Pepper
Item #111673854
  • Salt & Pepper Color
  • Large Glove Size
  • PolyKor Material
PIP16-820/L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Salt & Pepper Color
  • Large Glove Size
  • PolyKor Material

description

  • Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.

features

  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Double-Dipped Latex MicroSurface coated palm and knuckles help extend the life of the glove and provide excellent abrasion resistance
  • Acrylic lining provides economical cold weather protection
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
Color Salt & Pepper
Gauge 13
Coating Coverage Palm, Fingers & Knuckles
Material PolyKor
Cuff Knit Wrist
Coating Color Black
Glove Size Large
CRH 6:1
Weight 0.15 LB
EAN or UPC 616314131073
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison