PIP
100Y
Split Cowhide Leather Palm, Select Grade, Yellow Clute Cut Back, Blue Knit Wrist SIZE MENS-Yellow
Item #117372682
- Yellow Color
- MENS Glove Size
- Knit Wrist Cuff
description
- Economical protection for general duty applications including farming, landscaping, general maintenance and construction.
features
- Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Knit wrist helps prevent dirt and debris from entering the glove
- Fabric back provides breathability and flexibility
| Glove Size | Mens |
| Hide | Split Cowhide |
| Thumb | Straight |
| Stitching | Nylon |
| Back | Fabric |
| Palm | Split Cowhide |
| Cuff | Knit Wrist |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 662909512857 |
