- Yellow
- 18 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications.
features
- Blousy construction offers a loose fit to reduce fatigue
- Kevlar provides excellent cut protection and heat resistance for the wrists and arms
| Standard | EN388 2016 C, EN388 N C, ANSI Method TDM, ANSI Cut 3, ANSI Cut 9 A3 |
| Color | Yellow |
| Weight | 0.06 LB |
| EAN or UPC | 616314003684 |

