Skip to content Skip to navigation menu
PIP10-KDS18

10-KDS18

Yellow 18 in Sleeve
Item #113043716
  • Yellow
  • 18 in Size
PIP10-KDS18
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Yellow
  • 18 in Size

features

  • Provides both cut and heat resistance
  • Kevlar® will not suppot a flame and provides valuable protection in high-heat applications
  • 2-Ply Kevlar® sleeves provide ANSI A3 cut resistance
  • Tube sleeves fit snug, but stretch for wearer comfort
Color Yellow
Weight 0.06 LB
EAN or UPC 616314133985
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison