Skip to content Skip to navigation menu
Perfecting Coupling4HTOF6

4HTOF6

1/2IN ISO-FF CPLR 1 1/16IN-12 ORB S
Item #101935152
Perfecting Coupling4HTOF6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Patented coupler-stem retention system provides optimum performance during surge flow, burst and impulse pressure
  • High concentration of locking balls reduces incidents of brinneling during operation
  • Designed to exceed one million cycles during impulse testing, making them ideal for hammers
  • Heavy-duty grooved sleeves are highly versatile, rugged and ideal for bulkhead mounting

compliances

  • 0
Body Material Steel
Component Coupler
Series HT Series
Body Size 1/2 in
Weight 0.95 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison