When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Piston rod diameters – 1/2" through 5 1/2"
Nominal pressure 1000 psi
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Bore Size
6 in
Port Size
3/4
Rod End Style
Female, Short
Mounting Style Code
88
Action
Double Acting
Port Location, Cap
1
Mounting Style Description
Cap Detachable Clevis
Seal Type Code
1
Rod Diameter
1 3/8 in
Rod Type
Female
Cylinder Style
Medium-Duty NFPA Tie Rod
Cap Material
Steel
Double Rod
No
Rod Material
Steel
Seal Type
Buna-N Seals w/Lip Type Piston
Operating Pressure [Max]
500 psi
Mounting Style
Cap Detachable Clevis (MP2)
Non-Rotating Rod
No
Seal Material
Buna-N
Fluid Medium
Hydraulic Oil
Port Type
NPT
Cylinder Type
Tie Rod
Port Location, Head
1
Rod End Thread
1-14
Cushions
Cushioned, Both Ends
Body Material
Steel
Weight
12.0 LB
We're here for you
with Service Centers across the country - We have your back