When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Operating Pressure [Max]
700 psi
Rod Diameter
1 3/8 in
Rod Type
Female
Port Size
1/2
Fluid Medium
Hydraulic Oil
Rod End Style
Female, Short
Rod Material
Steel
Non-Rotating Rod
No
Cushions
Noncushioned
Seal Type
Buna-N Seals w/Lip Type Piston
Action
Double Acting
Cap Material
Steel
Port Type
NPT
Port Location, Cap
1
Port Location, Head
1
Cylinder Type
Tie Rod
Double Rod
No
Mounting Style Code
85
Rod End Thread
1-14
Body Material
Steel
Cylinder Style
Medium-Duty NFPA Tie Rod
Mounting Style Description
Cap Detachable Clevis
Bore Size
5 in
Seal Type Code
1
Seal Material
Buna-N
Mounting Style
Cap Detachable Clevis (MP2)
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back