When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Mounting Style Code
24
Cushions
Cushioned, Both Ends
Mounting Style
Head Rectangular Flange (MF1)
Port Size
1/2
Rod Diameter
1 in
Cap Material
Steel
Port Location, Cap
1
Rod End Style
Female, Short
Port Location, Head
1
Rod End Thread
3/4-16
Action
Double Acting
Rod Material
Steel
Fluid Medium
Hydraulic Oil
Operating Pressure [Max]
670 psi
Cylinder Type
Tie Rod
Seal Material
Buna-N
Rod Type
Female
Bore Size
4 in
Cylinder Style
Medium-Duty NFPA Tie Rod
Mounting Style Description
Head Rectangular Flange
Body Material
Steel
Seal Type Code
1
Seal Type
Buna-N Seals w/Lip Type Piston
Port Type
NPT
Non-Rotating Rod
No
Double Rod
No
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back