When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Bore Size
2.5 in
Rod Material
Steel
Port Location, Cap
1
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Mounting Style Code
88
Rod End Thread
7/16-20
Port Location, Head
1
Port Size
3/8
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Body Material
Steel
Cylinder Type
Tie Rod
Action
Double Acting
Seal Type Code
1
Rod Diameter
5/8 in
Mounting Style
Cap Detachable Clevis (MP2)
Non-Rotating Rod
No
Cylinder Style
Medium-Duty NFPA Tie Rod
Operating Pressure [Max]
775 psi
Port Type
NPT
Seal Type
Buna-N Seals w/Lip Type Piston
Rod Type
Male
Cap Material
Steel
Mounting Style Description
Cap Detachable Clevis
Double Rod
No
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back