When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Seal Type Code
2
Body Material
Steel
Base Wt.
9.7 lb
Port Location, Cap
1
Action
Double Acting
Cap Material
Steel
Rod End Thread
7/16-20
Weight per Inch
0.6 lb
Seal Type
Viton Seals w/ Lip Type Piston
Rod End Style
Male, Small
Cushions
Noncushioned
Port Location, Head
1
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Port Type
NPT
Bore Size
2.5 in
Rod Type
Male
Operating Pressure [Max]
775 psi
Port Size
3/8
Rod Diameter
5/8 in
Double Rod
No
Cylinder Style
Medium-Duty NFPA Tie Rod
Mounting Style
Cap Fixed Clevis (MP1)
Mounting Style Description
Cap Fixed Clevis
Mounting Style Code
81
Rod Material
Steel
Seal Material
Viton
Non-Rotating Rod
No
Weight
12.7 LB
We're here for you
with Service Centers across the country - We have your back