When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Cylinder Type
Tie Rod
Rod Diameter
5/8 in
Action
Double Acting
Port Type
NPT
Seal Type
Buna-N Seals w/Lip Type Piston
Port Location, Cap
1
Port Size
3/8
Non-Rotating Rod
No
Rod Type
Male
Rod Material
Steel
Mounting Style Description
Cap Fixed Clevis
Seal Type Code
1
Body Material
Steel
Mounting Style Code
81
Rod End Style
Male, Small
Cushions
Noncushioned
Double Rod
No
Cylinder Style
Medium-Duty NFPA Tie Rod
Bore Size
2.5 in
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Rod End Thread
7/16-20
Operating Pressure [Max]
775 psi
Port Location, Head
1
Cap Material
Steel
Mounting Style
Cap Fixed Clevis (MP1)
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back