When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Bores from 1" to 8"
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
compliances
0
Seal Type
Buna-N Seals w/Lip Type Piston
Rod Diameter
1 in
Port Size
3/8
Cushions
Cushioned, Both Ends
Double Rod
No
Rod Type
Male
Weight per Inch
0.63 lb
Mounting Style Code
84
Non-Rotating Rod
No
Rod End Style
Male, Small
Cap Material
Steel
Action
Double Acting
Port Location, Cap
1
Rod Material
Steel
Seal Type Code
1
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Port Location, Head
1
Port Type
NPT
Body Material
Steel
Base Wt.
7.5 lb
Mounting Style Description
Cap Fixed Clevis
Bore Size
2 in
Rod End Thread
3/4-16
Cylinder Style
Medium-Duty NFPA Tie Rod
Operating Pressure [Max]
1925 psi
Mounting Style
Cap Fixed Clevis (MP1)
Weight
10.02 LB
We're here for you
with Service Centers across the country - We have your back