When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Seal Type Code
1
Cap Material
Steel
Mounting Style Description
Side Lug
Rod Type
Male
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Action
Double Acting
Mounting Style
Side Lug (MS2)
Port Location, Cap
1
Rod Material
Steel
Port Size
3/8
Seal Type
Buna-N Seals w/Lip Type Piston
Body Material
Steel
Mounting Style Code
08
Rod End Thread
7/16-20
Bore Size
1.5 in
Fluid Medium
Hydraulic Oil
Non-Rotating Rod
No
Port Location, Head
1
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Diameter
5/8 in
Cylinder Type
Tie Rod
Double Rod
No
Port Type
NPT
Operating Pressure [Max]
2280 psi
Seal Material
Buna-N
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back