When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Body Material
Steel
Cap Material
Steel
Rod End Style
Female, Short
Rod Type
Female
Bore Size
4 in
Cushions
Noncushioned
Rod Material
Steel
Port Location, Head
1
Non-Rotating Rod
No
Cylinder Type
Tie Rod
Operating Pressure [Max]
3000 psi
Mounting Style
Head Rectangular Flange (MF1)
Action
Double Acting
Seal Material
Buna-N
Mounting Style Description
Head Rectangular Flange
Port Type
SAE
Rod Diameter
1 3/4 in
Double Rod
No
Mounting Style Code
21
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Cap
1
Port Size
SAE-12
Rod End Thread
1 1/4-12
Fluid Medium
Hydraulic Oil
Seal Type
Buna-N Seal
Seal Type Code
1
Weight
25.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back