When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Externally removable bolt on gland assembly
13 standard mounting styles
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
compliances
0
Rod Type
Female
Cylinder Type
Tie Rod
Cushions
Noncushioned
Port Type
SAE
Bore Size
2.5 in
Rod Diameter
1 in
Seal Type
Buna-N Seal
Operating Pressure [Max]
3000 psi
Port Size
SAE-10
Rod Material
Steel
Seal Material
Buna-N
Cylinder Style
Heavy-Duty NFPA Tie Rod
Action
Double Acting
Seal Type Code
1
Mounting Style Code
61
Body Material
Steel
Double Rod
No
Base Wt.
19.5 lb
Weight per Inch
1.1 lb
Rod End Thread
3/4-16
Mounting Style
Tie Rods Extended Head End (MX3)
Fluid Medium
Hydraulic Oil
Non-Rotating Rod
No
Port Location, Cap
1
Port Location, Head
1
Mounting Style Description
Tie Rods Extended Head End
Rod End Style
Female, Short
Cap Material
Steel
Weight
45.9 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back