When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cushions
Cushioned, Both Ends
Operating Pressure [Max]
3000 psi
Port Location, Cap
1
Rod Diameter
1 in
Mounting Style Description
Cap Rectangular Flange
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Material
Buna-N
Bore Size
2 in
Cap Material
Steel
Mounting Style Code
28
Port Size
SAE-10
Rod End Style
Female, Short
Double Rod
No
Fluid Medium
Hydraulic Oil
Mounting Style
Cap Rectangular Flange (MF2)
Rod Material
Steel
Port Location, Head
1
Body Material
Steel
Action
Double Acting
Non-Rotating Rod
No
Rod Type
Female
Port Type
SAE
Seal Type
Buna-N Seal
Cylinder Type
Tie Rod
Rod End Thread
3/4-16
Seal Type Code
1
Weight
15.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back