When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Base Wt.
13.2 lb
Mounting Style
Cap Rectangular Flange (MF2)
Weight per Inch
0.8 lb
Cylinder Type
Tie Rod
Cylinder Style
Heavy-Duty NFPA Tie Rod
Non-Rotating Rod
No
Action
Double Acting
Bore Size
2 in
Body Material
Steel
Mounting Style Code
25
Mounting Style Description
Cap Rectangular Flange
Rod Material
Steel
Seal Material
Buna-N
Seal Type
Buna-N Seals w/Piston Rings
Cap Material
Steel
Seal Type Code
3
Rod End Thread
3/4-16
Port Type
SAE
Port Location, Head
1
Double Rod
No
Rod Type
Male
Rod Diameter
1 in
Port Size
SAE-10
Operating Pressure [Max]
3000 psi
Port Location, Cap
1
Cushions
Noncushioned
Fluid Medium
Hydraulic Oil
Rod End Style
Male, Small
Weight
14.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back