When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style Description
Head Rectangular Flange
Port Type
NPTF
Fluid Medium
Hydraulic Oil
Rod Type
Male
Base Wt.
9 lb
Port Location, Head
1
Cap Material
Steel
Cushions
Noncushioned
Non-Rotating Rod
No
Mounting Style Code
21
Body Material
Steel
Seal Material
Buna-N
Port Location, Cap
1
Mounting Style
Head Rectangular Flange (MF1)
Weight per Inch
0.5 lb
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Diameter
5/8 in
Double Rod
No
Rod End Style
Male, Small
Bore Size
1.5 in
Port Size
1/2
Cylinder Type
Tie Rod
Operating Pressure [Max]
3000 psi
Action
Double Acting
Rod End Thread
7/16-20
Rod Material
Steel
Seal Type
Buna-N Seal
Seal Type Code
1
Weight
12.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back