- PA-2 Series Pneumatic Cylinder
- 6" Bore x 5" Stroke
- 1 3/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cylinder Style | Tie Rod, NFPA |
| Bumpers | w/o Bumpers |
| End Type | Single Rod |
| Rod End Style Code | 2 |
| Rod End Style | Male, Small |
| Lube Specification | Requires Lubrication |
| Port Size | 3/4 |
| Bore & Rod Code | G12 |
| Rod Diameter | 1 3/8 in |
| Cylinder Bore Size | 6 in |
| Port Type | NPTF |
| Rod Material | Steel |
| Rod End Thread | 1-14 |
| Cushions | Noncushioned |
| Magnetic Piston | No |
| Actuator Material | Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Material | Buna-N |
| Mounting Style Description | Cap Fixed Clevis |
| Base Wt. | 77 lb |
| Weight per Inch | 1.5 lb |
| Seal Design | Buna-N Seals |
| Mounting Style | MP1 |
| End Type Code | PA |
| Mounting Style Code | 81 |
| Series | PA-2 Series |
| Cylinder Material | Steel |
| Seal Type Code | 1 |
| Weight | 84.5 LB |

