- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 10" Stroke
- 5/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
- NFPA interchangeable
| Rod End Thread | 7/16-20 |
| Port Size | 3/8 |
| Seal Material | Buna-N |
| End Type Code | PA |
| Mounting Style | MP1 |
| Base Wt. | 4.3 lb |
| Weight per Inch | 0.3 lb |
| Mounting Style Description | Cap Fixed Clevis |
| Bore & Rod Code | A10 |
| Cushions | Noncushioned |
| Cylinder Material | Steel |
| Rod Diameter | 5/8 in |
| End Type | Single Rod |
| Rod Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Code | 81 |
| Cylinder Bore Size | 1.5 in |
| Seal Type Code | 1 |
| Series | PA-2 Series |
| Bumpers | w/o Bumpers |
| Rod End Style Code | 2 |
| Origin | Steel NFPA |
| Lube Specification | Requires Lubrication |
| Port Type | NPTF |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Style | Male, Small |
| Seal Design | Buna-N Seals |
| Actuator Material | Steel |
| Magnetic Piston | No |
| Weight | 6.7 LB |

