- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 1 1/2" Stroke
- 5/8" Rod Diameter
- Head Rectangular Flange (MF1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Thread | 7/16-20 |
| Rod End Style | Male, Small |
| Seal Type Code | 1 |
| Bumpers | w/o Bumpers |
| Mounting Style Description | Head Rectangular Flange |
| Port Size | 3/8 |
| Rod End Style Code | 2 |
| End Type Code | PA |
| Base Wt. | 4.3 lb |
| Series | PA-2 Series |
| Bore & Rod Code | A10 |
| Cylinder Bore Size | 1.5 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Port Type | NPTF |
| Cushions | Cushioned, Cap End |
| Cylinder Style | Tie Rod, NFPA |
| Rod Material | Steel |
| End Type | Single Rod |
| Lube Specification | Requires Lubrication |
| Rod Diameter | 5/8 in |
| Mounting Style Code | 23 |
| Magnetic Piston | No |
| Cylinder Material | Steel |
| Weight per Inch | 0.3 lb |
| Actuator Material | Steel |
| Seal Design | Buna-N Seals |
| Seal Material | Buna-N |
| Mounting Style | MF1 |
| Weight | 4.75 LB |

