- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 3" Stroke
- 5/8" Rod Diameter
- Side Tapped (MS4)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Magnetic Piston | No |
| Cylinder Material | Steel |
| Cylinder Bore Size | 1.5 in |
| Bumpers | w/o Bumpers |
| Seal Material | Buna-N |
| Actuator Material | Steel |
| Rod End Style | Female, Short |
| End Type Code | PA |
| Mounting Style Code | 13 |
| Weight per Inch | 0.3 lb |
| Rod End Thread | 7/16-20 |
| Cushions | Noncushioned |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Style Code | 3 |
| Mounting Style Description | Side Tapped |
| Base Wt. | 4.3 lb |
| Port Type | NPTF |
| Seal Design | Buna-N Seals |
| End Type | Single Rod |
| Mounting Style | MS4 |
| Bore & Rod Code | A10 |
| Seal Type Code | 1 |
| Port Size | 3/8 |
| Rod Material | Steel |
| Series | PA-2 Series |
| Lube Specification | Requires Lubrication |
| Rod Diameter | 5/8 in |
| Weight | 5.2 LB |

