Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Type Code
1
Mounting Style
MP1
Port Type
NPTF
Rod Diameter
1 in
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Cushions
Cushioned, Both Ends
Weight per Inch
1.2 lb
Mounting Style Description
Cap Fixed Clevis
Base Wt.
13.2 lb
Rod End Thread
3/4-16
Series
Econo-Ram II™
Cylinder Bore Size
5 in
Bore Code
F11
Rod End Style Code
2
End Type
Single Rod
Actuator Material
Aluminum
Magnetic Piston
No
Seal Material
Buna-N
Mounting Style Code
84
Seal Design
Buna-N Rubber
Rod End Style
Male, Small
Rod Material
Aluminum
Bumpers
w/o Bumpers
Weight
33.6 LB
We're here for you
with Service Centers across the country - We have your back