Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MP2
Mounting Style Code
88
Rod End Style
Male, Small
Mounting Style Description
Cap Detachable Clevis
Weight per Inch
1.49 lb
Rod Diameter
1 in
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
4 in
Seal Design
Buna-N Rubber
Port Size
1/2
End Type
Single Rod
Cushions
Cushioned, Both Ends
Base Wt.
8.8 lb
Cylinder Style
Tie Rod, NFPA
Bore Code
E11
Rod Material
Aluminum
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Seal Material
Buna-N
Seal Type Code
1
Rod End Style Code
2
Port Type
NPTF
Lube Specification
Non Lube Design
Rod End Thread
3/4-16
Series
Econo-Ram II™
Actuator Material
Aluminum
Weight
26.68 LB
We're here for you
with Service Centers across the country - We have your back