Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Cylinder Style
Tie Rod, NFPA
Weight per Inch
1.49 lb
Port Location
12 O'clock on Each End (Standard)
Base Wt.
8.8 lb
Mounting Style Description
Cap Detachable Clevis
Rod Material
Aluminum
Mounting Style Code
88
Bumpers
w/o Bumpers
Port Type
NPTF
Port Size
1/2
Magnetic Piston
No
Rod End Thread
3/4-16
Mounting Style
MP2
Seal Type Code
1
Lube Specification
Non Lube Design
Bore Code
E11
Cylinder Bore Size
4 in
Rod End Style Code
2
Series
Econo-Ram II™
Rod End Style
Male, Small
Rod Diameter
1 in
Seal Material
Buna-N
Actuator Material
Aluminum
End Type
Single Rod
Cylinder Material
Aluminum
Weight
23.7 LB
We're here for you
with Service Centers across the country - We have your back