Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
6.45 lb
Mounting Style Description
Detachable Pivot Eye
Port Type
NPTF
Mounting Style Code
65
Rod End Style
Male, Small
Cylinder Material
Aluminum
Series
Econo-Ram II™
End Type
Single Rod
Lube Specification
Non Lube Design
Rod Material
Aluminum
Mounting Style
MP4
Seal Material
Buna-N
Bumpers
w/o Bumpers
Port Size
1/2
Rod End Thread
3/4-16
Rod End Style Code
2
Bore Code
D11
Weight per Inch
1.26 lb
Seal Design
Buna-N Rubber
Seal Type Code
1
Rod Diameter
1 in
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Magnetic Piston
No
Cylinder Bore Size
3.25 in
Port Location
12 O'clock on Each End (Standard)
Cushions
Noncushioned
Weight
8.97 LB
We're here for you
with Service Centers across the country - We have your back