Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Removable rod gland
Piston features nylon wear band for longer life
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Cylinder Bore Size
3.25 in
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Weight per Inch
2.76 lb
Actuator Material
Aluminum
Mounting Style Description
Head Rectangular Flange
Mounting Style
MF1
Base Wt.
6.45 lb
Magnetic Piston
No
Seal Type Code
1
Rod End Thread
3/4-16
Lube Specification
Non Lube Design
Bore Code
D11
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Rod Material
Aluminum
Port Type
NPTF
Rod Diameter
1 in
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
End Type
Single Rod
Mounting Style Code
24
Rod End Style Code
2
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Weight
9.21 LB
We're here for you
with Service Centers across the country - We have your back