Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Rod Diameter
1 in
Base Wt.
4.06 lb
Mounting Style
MS2
Cylinder Bore Size
2.5 in
Cushions
Cushioned, Cap End
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
3/4-16
Mounting Style Description
Side Lug
Rod Material
Aluminum
Actuator Material
Aluminum
Rod End Style Code
3
Magnetic Piston
No
Seal Design
Buna-N Rubber
Bore Code
C11
Port Size
3/8
Series
Econo-Ram II™
Weight per Inch
0.15 lb
End Type
Single Rod
Rod End Style
Female, Short
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Mounting Style Code
07
Bumpers
w/o Bumpers
Seal Material
Buna-N
Port Type
NPTF
Weight
4.51 LB
We're here for you
with Service Centers across the country - We have your back