Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
C10
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Cylinder Bore Size
2.5 in
Actuator Material
Aluminum
End Type
Single Rod
Seal Design
Buna-N Rubber
Rod End Thread
7/16-20
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Base Wt.
3.25 lb
Mounting Style Description
Detachable Pivot Eye
Mounting Style Code
68
Port Type
NPTF
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Seal Type Code
1
Port Size
3/8
Rod End Style
Male, Small
Mounting Style
MP4
Weight per Inch
0.42 lb
Rod Diameter
5/8 in
Seal Material
Buna-N
Rod End Style Code
2
Weight
4.93 LB
We're here for you
with Service Centers across the country - We have your back