Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
2
Series
Econo-Ram II™
Bore Code
C10
Port Size
3/8
Magnetic Piston
No
Mounting Style
MF1
Seal Type Code
1
Seal Design
Buna-N Rubber
Mounting Style Description
Head Rectangular Flange
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Rod Diameter
5/8 in
Cushions
Cushioned, Both Ends
Rod Material
Aluminum
Bumpers
w/o Bumpers
Cylinder Bore Size
2.5 in
Rod End Thread
7/16-20
Cylinder Material
Aluminum
Mounting Style Code
24
Base Wt.
3.25 lb
Actuator Material
Aluminum
Port Type
NPTF
Rod End Style
Male, Small
Seal Material
Buna-N
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
1.13 lb
Weight
7.77 LB
We're here for you
with Service Centers across the country - We have your back