Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Rod End Style Code
2
Actuator Material
Aluminum
Rod Diameter
5/8 in
Cylinder Bore Size
2.5 in
Series
Econo-Ram II™
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Mounting Style Code
08
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Bumpers
w/o Bumpers
Weight per Inch
0.15 lb
Cushions
Cushioned, Both Ends
Mounting Style
MS2
Base Wt.
3.25 lb
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
7/16-20
Seal Type Code
1
Rod End Style
Male, Small
Bore Code
C10
Port Type
NPTF
Magnetic Piston
No
Mounting Style Description
Side Lug
Port Size
3/8
Seal Material
Buna-N
Weight
6.85 LB
We're here for you
with Service Centers across the country - We have your back