Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
N/A
Mounting Style Description
Cap Fixed Clevis
Cylinder Material
Aluminum
Base Wt.
1.73 lb
Weight per Inch
0.15 lb
Series
Econo-Ram II™
Port Type
NPTF
Rod Material
Aluminum
Seal Type Code
1
Rod End Style Code
0
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Cushions
Noncushioned
End Type
Single Rod
Seal Material
Buna-N
Bore Code
A10
Cylinder Bore Size
1.5 in
Port Size
3/8
Lube Specification
Non Lube Design
Mounting Style Code
81
Seal Design
Buna-N Rubber
Mounting Style
MP1
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Rod Diameter
5/8 in
Bumpers
w/o Bumpers
Rod End Style
Special - Specify
Weight
1.78 LB
We're here for you
with Service Centers across the country - We have your back