Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MS4
Base Wt.
1.73 lb
Seal Type Code
1
Bore Code
A10
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Rod Material
Aluminum
Rod Diameter
5/8 in
Rod End Thread
7/16-20
Cylinder Bore Size
1.5 in
Mounting Style Description
Side Tapped
Lube Specification
Non Lube Design
Rod End Style Code
2
Mounting Style Code
16
Weight per Inch
0.36 lb
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Cushions
Cushioned, Both Ends
Port Type
NPTF
End Type
Single Rod
Rod End Style
Male, Small
Actuator Material
Aluminum
Cylinder Material
Aluminum
Magnetic Piston
No
Weight
7.13 LB
We're here for you
with Service Centers across the country - We have your back