- 1 1/2" Bore Size
- 12" Stroke Length
- Cushions Both Ends
- 5/8" Rod w/7/16-20 Thread
- H, Cap Rectangular Flange Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Port Size | 3/8 |
| Cushions | Cushioned, Both Ends |
| Origin | Stainless Steel NFPA |
| Lube Specification | Non Lube Design |
| Mounting Style | H |
| Series | SA Series |
| Magnetic Piston | No |
| Seal Design | Buna-N Rubber |
| Bumpers | w/o Bumpers |
| Port Type | NPT |
| Rod Material | Stainless Steel |
| Seal Material | Buna-N |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Style | Male, Small |
| Rod End Thread | 7/16-20 |
| Rod Diameter | 5/8 in |
| Port Location | 12 O'clock on Each End (Standard) |
| End Type | Single Rod |
| Mounting Style Description | Cap Rectangular Flange |
| Cylinder Bore Size | 1.5 in |
| Cylinder Material | Stainless Steel |
| Weight | 7.6 LB |

