- Series HBT 2 Position RH (Std) Thrust Slide
- 3" Stroke
- Steel Rails
- Composite Bearing
- 63 mm Bore ISO Pneumatic Cylinder w/Rod Lock
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Slide Type | Thrust Slide |
| Pressure [Max] | 150 psi |
| Stroke | 3 in |
| Port Location | Standard (Position 1) |
| Support Rod Material | Steel |
| Port Size | 3/8 |
| Base Wt. | 24.45 lb |
| Proximity Sensor | No Proximity Sensor |
| Temperature Range [Min] | 0 °F |
| Cylinder Bore Size | 63 mm |
| Proximity Sensor Code | None |
| Weight per Inch | 0.85 lb |
| Cushions - Slide | No Cushions |
| Port Type | BSP |
| Bearing Type | Composite Bearing |
| Flow Controls | w/o Flow Controls |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Support Rod Diameter | 30 mm |
| Series | HBT |
| Positions | 2 Position |
| Cylinder Type | ISO Pneumatic Cylinder w/Rod Lock |
| Temperature Range [Max] | 165 °F |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Bumpers - Slide | No Bumpers |
| Shock Absorbers - Slide | Shock Absorber (Retract Only) |
| Cylinder Seal Material | Buna-N |
| Intermediate Stroke | N/A |
| Slide Orientation | Right Hand (Standard) |
| Slide Configuration Option Code | A2 |
| Weight | 27.0 LB |

