Parker Hannifin Corp.
H49WX000XXA
H Series Four-Way Pilot Operated Directional Control Valve Less Base
Item #101730460
- H4 Series 4-Way Pneumatic Valve
- Valve Less Base
- Pilot Actuator, Pilot Return
- 3 Pos, Center Exhaust
- Remote Pilot
| Valve Type | 4-Way, 3 Position |
| Solenoid | N/A |
| Port Size | None |
| Voltage Code | XX |
| Wiring Options | None |
| Pilot Source | None |
| Valve Body Style | Valve Less Base |
| Coil Style | No Coil |
| ISO Size | 4 |
| Installed Options | None |
| Operating Pressure Range | Vacuum to 150 psi |
| Series | H4 |
| Pilot Exhaust | None |
| Operation | Pneumatic |
| Lights | No |
| Actuator Type | Pilot |
| Valve Duty | Standard Duty |
| Voltage Rating | Remote Pilot |
| Stations | N/A |
| Cv Flow | 7.3 |
| Spool Description | Center Exhaust |
| Overrides | No Overrides |
| Return Type | Pilot |
| Port Location | N/A |
| Valve Series | 5599-1 |
| Weight | 8.0 LB |
