Skip to content Skip to navigation menu
Parker Hannifin Corp.BVAH20SSS1EA

BVAH20SSS1EA

063/LARGE BORE BALL VALVE
Item #104244381
  • Series BVAH High Pressure Ball Valve
  • 2-Way
  • 1 1/4 SAE
  • Steel Body
  • Steel Ball
  • Steel Stem
  • Delrin Ball Seat
  • EPR Stem Seal
  • Installed Options: Locking Handle
  • 6,000 psi
+ Show More + Show Less
Parker Hannifin Corp.BVAH20SSS1EA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series BVAH High Pressure Ball Valve
  • 2-Way
  • 1 1/4 SAE
  • Steel Body
  • Steel Ball

description

  • The BVAH series is a two-way shut-off valve used in those applications with large ports.

features

  • Thrust bearings and synthetic lubrication in the spindle result in one of the lowest torque requirements in the industry
  • Delrin® seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy
Connection Type SAE
Ball Material Steel
Ball Pattern N/A
Connection Size 1 1/4
Pressure [Max] 6000 psi
Ball Seals Delrin®
Stem Seals EPR
Valve Type 2-Way
Installed Options Locking Handle
Body Material Steel
Temperature Range [Min] -22 °F
Series BVAH
Temperature Range [Max] 212 °F
Stem Material Steel
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison