- Series BV3H High Pressure Ball Valve
- 3-Way
- 1 1/4 BSPP
- Steel Body
- Steel Ball
description
- The BV3H and BV4H series are true three-way and four-way high pressure valves, incorporating many of the advanced features of the two-way product.
features
- Three dimensional balanced sealing for near zero leakage in any unit
- Unique thrust bearing spindle design reduces actuation torque and reduces the chance of the valve seizing when inactive for periods of time
- Variety of ball patterns allows flexibility in many applications
| Temperature Range [Max] | 212 °F |
| Series | BV3H |
| Body Material | Steel |
| Temperature Range [Min] | -22 °F |
| Connection Type | BSPP |
| Ball Pattern | L-Bore (Standard) |
| Valve Type | 3-Way |
| Connection Size | 1 1/4 |
| Ball Material | Steel |
| Stem Material | Steel |
| Pressure [Max] | 6000 psi |
| Ball Seals | Delrin® |
| Stem Seals | Nitrile |
| Installed Options | None |
| Weight | 37.7 LB |

