
Parker Hannifin Corp.
5.00CBE4MAU14AC24.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116193243


- 4MA Series Cylinder
- 5 in Bore x 24 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Eye Mount
Filtration Requirement | 40 micron |
Cylinder Bore Size | 5 in |
Rod End Style | Male, Small |
Lube Specification | Non Lube Design |
End Type | Single Rod |
Rod End Thread | 3/4-16 |
Temperature Range [Min] | -10 °F |
Pressure [Max] | 250 psig |
Seal Type | Lipseal |
Bumpers | w/o Bumpers |
Mounting Style Description | Cap Detachable Eye |
Corrosion Resistant | Yes |
Port Type | NPTF |
Port Size | 1/2 |
Rod Thread Type | UNF |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cushions | Cushioned, Both Ends |
Seal Material | Nitrile |
Temperature Range [Max] | 165 °F |
Piston No. | 1 |
Rod Diameter | 1 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
Series | 4MA |
Cylinder Style | Tie Rod, NFPA |
Filter Media | Filtered Air |
Mounting Style Code | BE |
Mounting Style | MP4 |
Magnetic Ring | Yes |
Weight | 0.0 LB |
