
Parker Hannifin Corp.
4.00CTEF4MAT18AC03.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116227794


- 4MA Series Cylinder
- 4 in Bore x 3 in Stroke
- 10 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut w/Side Tap Mount
Temperature Range [Max] | 165 °F |
Temperature Range [Min] | -10 °F |
Cylinder Bore Size | 4 in |
Rod Diameter | 1 in |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Seal Material | Nitrile |
Port Size | 10 |
Cylinder Style | Tie Rod, NFPA |
Seal Type | Lipseal |
End Type | Single Rod |
Cylinder Material | Clear Anodized Aluminum Alloy |
Piston No. | 1 |
Mounting Style Description | Sleeve Nut w/Side Tap |
Series | 4MA |
Cushions | Cushioned, Both Ends |
Mounting Style Code | TEF |
Filter Media | Filtered Air |
Bumpers | w/o Bumpers |
Lube Specification | Non Lube Design |
Corrosion Resistant | Yes |
Rod End Thread | 7/8-14 |
Magnetic Ring | Yes |
Mounting Style | MS4 - MX5 |
Filtration Requirement | 40 micron |
Port Type | SAE |
Rod End Style | Male, Intermediate |
Rod Thread Type | UNF |
Pressure [Max] | 250 psig |
Weight | 0.0 LB |
