
Parker Hannifin Corp.
4.00BCT4MA4T14A14.75
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116248242


- 4MA Series Cylinder
- 4 in Bore x 14 3/4 in Stroke
- 10 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Filtration Requirement | 40 micron |
Mounting Style Code | BC |
Rod Diameter | 1 in |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Bumpers | w/Bumpers |
Temperature Range [Min] | -10 °F |
Magnetic Ring | No |
Piston No. | 1 |
Lube Specification | Non Lube Design |
Mounting Style Description | Cap Detachable Clevis |
Port Type | SAE |
Cushions | Noncushioned |
Seal Material | Nitrile |
Port Size | 10 |
Rod End Style | Male, Small |
Mounting Style | MP2 |
Corrosion Resistant | Yes |
Rod End Thread | 3/4-16 |
Pressure [Max] | 250 psig |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cylinder Bore Size | 4 in |
Filter Media | Filtered Air |
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Max] | 165 °F |
End Type | Single Rod |
Series | 4MA |
Rod Thread Type | UNF |
Weight | 0.0 LB |
