
Parker Hannifin Corp.
2.50TBT4MA3UV34ZA02.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116225052


- 4MA Series Cylinder
- 2 1/2 in Bore x 2 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Head End Mount
Mounting Style Code | TB |
Rod End Thread | 3/4-16 |
Filtration Requirement | 40 micron |
Seal Material | Fluorocarbon |
Cylinder Bore Size | 2.5 in |
Port Size | 3/8 |
Seal Type | Lipseal |
Rod Material | Stainless Steel |
Magnetic Ring | Yes |
Rod End Style | Male, Small |
Bumpers | w/o Bumpers |
Rod Diameter | 1 in |
Filter Media | Filtered Air |
Cylinder Style | Tie Rod, NFPA |
Cushions | Noncushioned |
Temperature Range [Max] | 250 °F |
Mounting Style | MX3 |
Pressure [Max] | 250 psig |
Corrosion Resistant | Yes |
Temperature Range [Min] | -10 °F |
Lube Specification | Non Lube Design |
Port Type | NPTF |
Rod Thread Type | UNF |
Series | 4MA |
Mounting Style Description | Tie Rods Extended Head End |
Piston Material | Aluminum |
End Type | Single Rod |
Piston No. | 3 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Weight | 0.0 LB |
