
Parker Hannifin Corp.
2.50TB4MA3U34A14.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116225034


- 4MA Series Cylinder
- 2 1/2 in Bore x 14 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Head End Mount
Port Type | NPTF |
Rod End Style | Male, Small |
Bumpers | w/o Bumpers |
Temperature Range [Min] | -10 °F |
End Type | Single Rod |
Mounting Style Code | TB |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Material | Clear Anodized Aluminum Alloy |
Piston Material | Aluminum |
Mounting Style Description | Tie Rods Extended Head End |
Corrosion Resistant | Yes |
Cylinder Style | Tie Rod, NFPA |
Filtration Requirement | 40 micron |
Series | 4MA |
Temperature Range [Max] | 165 °F |
Seal Material | Nitrile |
Rod End Thread | 3/4-16 |
Seal Type | Lipseal |
Lube Specification | Non Lube Design |
Mounting Style | MX3 |
Piston No. | 3 |
Cushions | Noncushioned |
Magnetic Ring | Yes |
Rod Diameter | 1 in |
Filter Media | Filtered Air |
Cylinder Bore Size | 2.5 in |
Pressure [Max] | 250 psig |
Port Size | 3/8 |
Rod Thread Type | UNF |
Weight | 0.0 LB |
