
- 4MA Series Cylinder
- 2 1/2 in Bore x 6 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Rectangular Flange Mount
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Port Size | 3/8 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cushions | Noncushioned |
Temperature Range [Min] | -10 °F |
Port Type | NPTF |
Piston No. | 1 |
Series | 4MA |
Piston Material | Aluminum |
Lube Specification | Non Lube Design |
Bumpers | w/o Bumpers |
Rod Diameter | 5/8 in |
Mounting Style | MF2 |
Rod Thread Type | UNF |
Cylinder Bore Size | 2.5 in |
Rod End Thread | 7/16-20 |
Cylinder Style | Tie Rod, NFPA |
Seal Material | Nitrile |
Mounting Style Code | H |
Rod End Style | Female, Short |
Corrosion Resistant | Yes |
Filtration Requirement | 40 micron |
Filter Media | Filtered Air |
Seal Type | Lipseal |
Temperature Range [Max] | 165 °F |
End Type | Single Rod |
Magnetic Ring | No |
Pressure [Max] | 250 psig |
Mounting Style Description | Cap Rectangular Flange |
Weight | 0.0 LB |
