
Parker Hannifin Corp.
2.50CJ4MA3R39AC02.75
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116244224


- 4MA Series Cylinder
- 2 1/2 in Bore x 2 3/4 in Stroke
- G3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Port Type | BSPP |
Filter Media | Filtered Air |
Series | 4MA |
Rod Diameter | 1 in |
Temperature Range [Max] | 165 °F |
End Type | Single Rod |
Lube Specification | Non Lube Design |
Rod End Thread | 3/4-16 |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Code | J |
Mounting Style Description | Head Rectangular Flange |
Cushions | Cushioned, Both Ends |
Filtration Requirement | 40 micron |
Seal Type | Lipseal |
Piston No. | 3 |
Pressure [Max] | 250 psig |
Port Size | G 3/8 |
Rod End Style | Female, Short |
Temperature Range [Min] | -10 °F |
Piston Material | Aluminum |
Magnetic Ring | Yes |
Corrosion Resistant | Yes |
Bumpers | w/o Bumpers |
Seal Material | Nitrile |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style | MF1 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Bore Size | 2.5 in |
Rod Thread Type | UNF |
Weight | 0.0 LB |
