
Parker Hannifin Corp.
2.00CJ4MA2UV14AC30.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116201563


- 4MA Series Cylinder
- 2 in Bore x 30 1/2 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Temperature Range [Max] | 250 °F |
Mounting Style Description | Head Rectangular Flange |
Lube Specification | Non Lube Design |
Piston Material | Aluminum |
Pressure [Max] | 250 psig |
Series | 4MA |
Filtration Requirement | 40 micron |
Seal Material | Fluorocarbon |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cushions | Cushioned, Both Ends |
Seal Type | Lipseal |
Filter Media | Filtered Air |
Rod End Style | Male, Small |
Corrosion Resistant | Yes |
Rod End Thread | 7/16-20 |
Cylinder Bore Size | 2 in |
Port Type | NPTF |
Piston No. | 1 |
Rod Diameter | 5/8 in |
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Min] | -10 °F |
Mounting Style | MF1 |
Rod Thread Type | UNF |
Bumpers | w/o Bumpers |
Magnetic Ring | No |
Mounting Style Code | J |
End Type | Single Rod |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Port Size | 3/8 |
Weight | 0.0 LB |
