
Parker Hannifin Corp.
2.00CBC4MA3U39AC20.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116188436


- 4MA Series Cylinder
- 2 in Bore x 20 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Temperature Range [Min] | -10 °F |
Rod Diameter | 1 in |
Corrosion Resistant | Yes |
Magnetic Ring | Yes |
Series | 4MA |
Piston Material | Aluminum |
Rod End Style | Female, Short |
Cylinder Bore Size | 2 in |
Mounting Style Description | Cap Detachable Clevis |
End Type | Single Rod |
Mounting Style | MP2 |
Cushions | Cushioned, Both Ends |
Filtration Requirement | 40 micron |
Filter Media | Filtered Air |
Temperature Range [Max] | 165 °F |
Piston No. | 3 |
Seal Material | Nitrile |
Lube Specification | Non Lube Design |
Port Size | 3/8 |
Cylinder Style | Tie Rod, NFPA |
Rod Thread Type | UNF |
Seal Type | Lipseal |
Pressure [Max] | 250 psig |
Mounting Style Code | BC |
Bumpers | w/o Bumpers |
Cylinder Material | Clear Anodized Aluminum Alloy |
Port Type | NPTF |
Rod End Thread | 3/4-16 |
Weight | 0.0 LB |
